Motion
MT3594673
ShearTap™ Spiral Point Tap - 2090G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #04859772
MFR #MT3594673
Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Point Tap - 2090G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #04859772
MFR #MT3594673

Mfr description
94673 2090G TIN SPPT GH11 M6X1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.24/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.2550 in, 6.48 mm
  • Thread Length  
    0.6300 in
  • Thread Size
    M6 x 1

Details

  • Chamfer
    Plug
  • Class of Fit
    H11
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Material Application
    Stainless Steel, Steel
  • Number Of Flutes  
    3
  • Series
    2090G
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H11
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)