Motion
MT3594694
ShearTap™ Spiral Flute Tap - 2091G Series, High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes
Mi Item #04859837
MFR #MT3594694
Price$45.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091G Series, High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes
Mi Item #04859837
MFR #MT3594694

Mfr description
94694 2091G TIN SPFL H11 M8X1.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.41/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    2-23/32 in
  • Oversize
    0.005 Oversize Taps
  • Shank Diameter
    0.3180 in, 8.08 mm
  • Thread Length
    0.4720 in
  • Thread Size
    M8 x 1.25

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    High Speed Steel
  • Material Application
    Carbon Steel, Stainless Steel, Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2091G
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H11
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)