Motion
MX1082808
MX1082808
MI ITEM #04859850
MFR #MX1082808
Price$140.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1082808
MI ITEM #04859850
MFR #MX1082808

Mfr description
82808 126 CBN HEX DIE 1-1/4"-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.93/each

Specifications

Dimensions

  • Hex Width  
    2-3/16 in
  • Thread Size
    1-1/4 – 12

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)