Motion
MX1082806
MX1082806
MI ITEM #04859852
MFR #MX1082806
Price$112.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1082806
MI ITEM #04859852
MFR #MX1082806

Mfr description
82806 126 CBN HEX DIE 1-1/8"-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.81/each

Specifications

Dimensions

  • Hex Width  
    2 in
  • Thread Size
    1-1/8 – 12

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)