Motion
MX1082800
MX1082800
Mi Item #04859856
MFR #MX1082800
Price$94.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1082800
Mi Item #04859856
MFR #MX1082800

Mfr description
82800 126 CBN HEX DIE 7/8"-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.91/each

Specifications

Dimensions

  • Hex Width  
    1-5/8 in
  • Thread Size
    7/8 – 9

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)