Motion
MT2243384
MORSE® Cutting Tools Square End Mill - 1897M Series, High Speed Steel Material, Bright Finish/Coating, Single End, 18 mm Mill Diameter, 4 Flutes, 1-5/8 mm Length of Cut
MI ITEM #04860036
MFR #MT2243384
List Price$112.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1897M Series, High Speed Steel Material, Bright Finish/Coating, Single End, 18 mm Mill Diameter, 4 Flutes, 1-5/8 mm Length of Cut
MI ITEM #04860036
MFR #MT2243384

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.03/each for your price

Overview

Mfr description
43384 1897M HSS 4FL CC E.M. 18.0MM

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    3-7/8 mm
  • Length Type
    Regular
  • Series
    1897M
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text