Motion
MT2243393
MORSE® Cutting Tools Square End Mill - 1897M Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 4 mm Mill Diameter, 4 Flutes, 7/16 in Length of Cut
MI ITEM #04860039
MFR #MT2243393
Price$39.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1897M Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 4 mm Mill Diameter, 4 Flutes, 7/16 in Length of Cut
MI ITEM #04860039
MFR #MT2243393

Mfr description
43393 1897M HSS 4FL CC E.M. 4.0MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.34/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    7/16 in
  • Length Type
    Regular
  • Mill Diameter  
    4 mm
  • Overall Length
    2-5/16 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • End Shape
    Square End
  • Extended Reach
    None
  • Finish Coating
    Uncoated
  • Keyway Mill
    No
  • Material Grade
    M7
  • Mill Material
    High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    1897M
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)