Motion
MT2343326
MORSE® Cutting Tools Square End Mill - 1898M Series, High Speed Steel Material, Bright Finish/Coating, Single End, 20 mm Mill Diameter, 2 Flutes, 1.5000 in Length of Cut
Mi Item #04860042
MFR #MT2343326
Price$119.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1898M Series, High Speed Steel Material, Bright Finish/Coating, Single End, 20 mm Mill Diameter, 2 Flutes, 1.5000 in Length of Cut
Mi Item #04860042
MFR #MT2343326

Mfr description
43326 1898M HSS 2FLT E.M. 20.0MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.18/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1.5000 in
  • Length Type
    Regular
  • Mill Diameter  
    20 mm
  • Overall Length
    3-3/4 mm
  • Shank Diameter  
    0.7500 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1898M
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)