Motion
86413
MARXMAN™ Double End Drill Bit - 1/8 in HSS, 3-1/2 in Flute, 135° Point, 5-1/2 in OAL
MI ITEM #04860070
MFR #86413
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Double End Drill Bit - 1/8 in HSS, 3-1/2 in Flute, 135° Point, 5-1/2 in OAL
MI ITEM #04860070
MFR #86413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86413 400B DBL END DRILL 1/8

Specifications

  • Drill Bit Size
    1/8 in
  • Flute Length
    3-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    5-1/2 in
  • Coolant Delivery
    External
  • Series
    400B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text