Motion
MT2945417
MORSE® Cutting Tools Square End Mill - 4611 Series, Cobalt Material, Bright Finish/Coating, Single End, 0.4375 in Mill Diameter, 4 Flutes, 1.0000 in Length of Cut
MI ITEM #04860125
MFR #MT2945417
Price$78.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4611 Series, Cobalt Material, Bright Finish/Coating, Single End, 0.4375 in Mill Diameter, 4 Flutes, 1.0000 in Length of Cut
MI ITEM #04860125
MFR #MT2945417

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.90/each

Specifications

Dimensions

  • Length of Cut  
    1.0000 in
  • Length Type
    Regular
  • Mill Diameter  
    7/16 in
  • Overall Length
    2-11/16 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Cobalt
  • Number Of Flutes  
    4
  • Series
    4611
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
45417 4611 COB 4FL RUFF CC 7/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought