Motion
MT2945440
MORSE® Cutting Tools Square End Mill - 4612T Series, Cobalt Material, TiALN Finish/Coating, Single End, 1-1/2 in Mill Diameter, 6 Flutes, 4 in Length of Cut
Mi Item #04860141
MFR #MT2945440
Price$687.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4612T Series, Cobalt Material, TiALN Finish/Coating, Single End, 1-1/2 in Mill Diameter, 6 Flutes, 4 in Length of Cut
Mi Item #04860141
MFR #MT2945440

Mfr description
45440 4612T CO RUFF LNG TIALN 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.47/each

Specifications

Dimensions

  • Length of Cut  
    4 in
  • Length Type
    Long
  • Mill Diameter  
    1-1/2 in
  • Overall Length
    6-1/2 in
  • Shank Diameter  
    1-1/4 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiALN
  • Mill Material
    Cobalt
  • Number Of Flutes  
    6
  • Series
    4612T
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)