Motion
MT2945460
MORSE® Cutting Tools Square End Mill - 4614T Series, Cobalt Material, TiALN Finish/Coating, Single End, 1-1/2 in Mill Diameter, 6 Flutes, 4 in Length of Cut
MI ITEM #04860162
MFR #MT2945460
List Price$488.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4614T Series, Cobalt Material, TiALN Finish/Coating, Single End, 1-1/2 in Mill Diameter, 6 Flutes, 4 in Length of Cut
MI ITEM #04860162
MFR #MT2945460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$488.87/each for your price

Overview

Mfr description
45460 4614T CO FINE LNG TIALN 1-1/2

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt
  • Finish Coating
    TiALN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    6-1/2 in
  • Length Type
    Long
  • Series
    4614T
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought