Motion
MT5854090
MT5854090
MI ITEM #04860204
MFR #MT5854090
Price$33.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5854090
MI ITEM #04860204
MFR #MT5854090

Mfr description
54090 5661 CARB CHUCK RMR #41
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.41/each

Specifications

Dimensions

  • Flute Length
    1/2 in
  • Overall Length
    2 in
  • Reamer Diameter
    #41
  • Reamer Diameter Decimal Equivalent
    0.0960 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide
  • Number Of Flutes
    4
  • Reamer Type
    Chucking
  • Series
    5661
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)