Motion
MT5854493
MORSE® Cutting Tools Dowel Pin Reamer
MI ITEM #04860251
MFR #MT5854493
Price$133.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Dowel Pin Reamer
MI ITEM #04860251
MFR #MT5854493

Mfr description
54493 5661 CARB CHUCK RMR .3105"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.36/each

Specifications

Dimensions

  • Flute Length
    1.1250 in
  • Overall Length
    3-1/4 in
  • Reamer Diameter
    0.3105 in, 7.89 mm
  • Reamer Diameter Decimal Equivalent
    0.3105 in
  • Shank Diameter
    0.3105 in, 7.89 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Dowel Pin Reamer Tolerance
    +0.0000/-0.0002 in
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    Carbide
  • Number Of Flutes
    6
  • Reamer Diameter Tolerance
    +0.0000/-0.0002 in
  • Reamer Type
    Dowel Pin
  • Series
    5661
  • Shank Type
    Round
  • Specification
    Inch
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)