Motion
MT5854701
MT5854701
MI ITEM #04860280
MFR #MT5854701
List Price$304.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5854701
MI ITEM #04860280
MFR #MT5854701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$304.17/each for your price

Overview

Mfr description
54701 5661 CARB CHUCK RMR 12.5MM

Specifications

  • Reamer Diameter
    12.50 mm
  • Reamer Type
    Chucking
  • Material
    Carbide
  • Finish Coating
    Bright
  • Flute Length
    1-1/2 in
  • Number Of Flutes
    6
  • Overall Length
    4 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    5661
  • Reamer Diameter Decimal Equivalent
    0.4921 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text