Motion
MT5854085
MT5854085
MI ITEM #04860297
MFR #MT5854085
Your Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5854085
MI ITEM #04860297
MFR #MT5854085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.11/each(List $26.58)

Overview

Mfr description
54085 5661 CARB CHUCK RMR 3/32"

Specifications

  • Reamer Diameter
    0.0938 in
  • Reamer Type
    Chucking
  • Flute Type
    Straight
  • Material
    Carbide
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Flute Length
    1/2 in
  • Number Of Flutes
    4
  • Overall Length
    2 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    5661
  • Reamer Diameter Decimal Equivalent
    0.0938 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought