Overview
Mfr description
59894 5970 BURR SD-41 D/C 3/32"
Specifications
- ShapeBall
- Cutting Edge TypeDouble Cut
- Head Diameter3/32 in
- Length of Cut3/32 in
- Shank Diameter1/8 in
- Trade NumberSD-41
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data