Motion
MT2859895
MORSE® Cutting Tools Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 1/2 in Length of Cut, 1-1/2 in Overall Length
Mi Item #04860348
MFR #MT2859895
Price$8.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 1/2 in Length of Cut, 1-1/2 in Overall Length
Mi Item #04860348
MFR #MT2859895

Mfr description
59895 5970 BURR SF-42 D/C 1/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.87/each

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Length of Cut
    1/2 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Tree
  • Trade Number
    SF-42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)