Motion
MT2859896
MORSE® Cutting Tools Burr - Double Cut, 3/16 in Head Diameter, 1/8 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #04860349
MFR #MT2859896
List Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 3/16 in Head Diameter, 1/8 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #04860349
MFR #MT2859896

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.68/each for your price

Overview

Mfr description
59896 5970 BURR SF-53 D/C 3/16"

Specifications

  • Shape
    Tree
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    3/16 in
  • Length of Cut
    1/2 in
  • Shank Diameter
    1/8 in
  • End Type
    Radius End
  • Trade Number
    SF-53
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought