Overview
Mfr description
59899 5970 BURR SM-42 D/C 1/8"
Specifications
- ShapeCone
- Cutting Edge TypeDouble Cut
- Head Diameter1/8 in
- Length of Cut7/16 in
- Shank Diameter1/8 in
- Trade NumberSM-42
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data