Motion
MT6525661
1 Flutes, 0.5000 in Body Dia., 0.3750 in Shank Dia., HSSCo Material
Mi Item #04860388
MFR #MT6525661
Price$54.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Flutes, 0.5000 in Body Dia., 0.3750 in Shank Dia., HSSCo Material
Mi Item #04860388
MFR #MT6525661

Mfr description
25661 1754 C'SINK 1FL 82D 1/2" TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.93/each

Specifications

Dimensions

  • Body Diameter
    0.5000 in
  • Shank Diameter
    0.3750 in

Details

  • Finish Coating
    TiN
  • Material
    HSSCo
  • Number Of Flutes
    1
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)