Motion
MT6525662
1 Flutes, 0.6250 in Body Dia., 0.5000 in Shank Dia., HSSCo Material
MI ITEM #04860393
MFR #MT6525662
Your Price$70.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Flutes, 0.6250 in Body Dia., 0.5000 in Shank Dia., HSSCo Material
MI ITEM #04860393
MFR #MT6525662

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.48/each(List $81.05)

Overview

Mfr description
25662 1754 C'SINK 1FL 82D 5/8" TIN

Specifications

  • Type
    Countersink
  • Body Diameter
    0.6250 in
  • Number Of Flutes
    1
  • Material
    HSSCo
  • Finish Coating
    TiN
  • Shank Diameter
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text