1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT6525672
1 Flutes, 1.0000 in Body Dia., 0.5000 in Shank Dia., HSSCo Material
Mi Item #
04860394
MFR #
MT6525672
Price
$185.32
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Countersinks, Center Drills and Spotting Drills
Countersinks
MORSE CUTTING TOOLS MT6525672
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT6525672
1 Flutes, 1.0000 in Body Dia., 0.5000 in Shank Dia., HSSCo Material
Mi Item #
04860394
MFR #
MT6525672
Mfr description
25672 1754 C'SINK 1FL 90D 1" TIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$185
.32
/each
Add to Cart
Specifications
Dimensions
Body Diameter
1.0000 in
Shank Diameter
0.5000 in
Details
Finish Coating
TiN
Material
HSSCo
Number Of Flutes
1
Type
Countersink
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items