Motion
MT6525681
6 Flutes, 0.3750 in Body Dia., 0.2500 in Shank Dia., HSSCo Material
MI ITEM #04860406
MFR #MT6525681
Your Price$38.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Flutes, 0.3750 in Body Dia., 0.2500 in Shank Dia., HSSCo Material
MI ITEM #04860406
MFR #MT6525681

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.23/each(List $43.96)

Overview

Mfr description
25681 1755 COB C'SINK 6F 60D 3/8"

Specifications

  • Type
    Countersink
  • Body Diameter
    0.3750 in
  • Number Of Flutes
    6
  • Material
    HSSCo
  • Finish Coating
    TiN
  • Shank Diameter
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text