Motion
MT6525683
6 Flutes, 0.6250 in Body Dia., 0.3750 in Shank Dia., HSSCo Material
MI ITEM #04860407
MFR #MT6525683
Your Price$74.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Flutes, 0.6250 in Body Dia., 0.3750 in Shank Dia., HSSCo Material
MI ITEM #04860407
MFR #MT6525683

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.58/each(List $85.77)

Overview

Mfr description
25683 1755 COB C'SINK 6F 60D 5/8"

Specifications

  • Type
    Countersink
  • Body Diameter
    0.6250 in
  • Number Of Flutes
    6
  • Material
    HSSCo
  • Finish Coating
    TiN
  • Shank Diameter
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text