1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT6525699
6 Flutes, 1.0000 in Body Dia., 0.5000 in Shank Dia., HSSCo Material
MI ITEM #
04860415
MFR #
MT6525699
Your Price
$166.42
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Countersinks, Center Drills and Spotting Drills
Countersinks
MORSE CUTTING TOOLS MT6525699
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT6525699
6 Flutes, 1.0000 in Body Dia., 0.5000 in Shank Dia., HSSCo Material
MI ITEM #
04860415
MFR #
MT6525699
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$166.42
/each
(List
$191.39
)
Qty
Add to Cart
Overview
Mfr description
25699 1755 COB C'SINK 6F 90D 1"
Specifications
Type
Countersink
Body Diameter
1.0000 in
Number Of Flutes
6
Material
HSSCo
Finish Coating
TiN
Shank Diameter
0.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data