Motion
MT6525696
6 Flutes, 0.5000 in Body Dia., 0.3750 in Shank Dia., HSSCo Material
Mi Item #04860416
MFR #MT6525696
Price$66.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Flutes, 0.5000 in Body Dia., 0.3750 in Shank Dia., HSSCo Material
Mi Item #04860416
MFR #MT6525696

Mfr description
25696 1755 COB C'SINK 6F 90D 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.84/each

Specifications

Dimensions

  • Body Diameter
    0.5000 in
  • Shank Diameter
    0.3750 in

Details

  • Finish Coating
    TiN
  • Material
    HSSCo
  • Number Of Flutes
    6
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)