Motion
MT3156178
3 Flutes, 1.5000 in Body Dia., 3.5000 in Shank Dia., Carbide Material
MI ITEM #04860451
MFR #MT3156178
Price$486.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Flutes, 1.5000 in Body Dia., 3.5000 in Shank Dia., Carbide Material
MI ITEM #04860451
MFR #MT3156178

Mfr description
56178 5753 CBD C'SINK 3F 82D 1-1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$486.63/each

Specifications

Dimensions

  • Body Diameter
    1.5000 in
  • Shank Diameter
    3.5000 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes
    3
  • Type
    Countersink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)