Motion
MT3156166
3 Flutes, 0.5000 in Body Dia., 0.2500 in Shank Dia., Carbide Material
Mi Item #04860456
MFR #MT3156166
Price$50.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Flutes, 0.5000 in Body Dia., 0.2500 in Shank Dia., Carbide Material
Mi Item #04860456
MFR #MT3156166

Mfr description
56166 5753 CBD C'SINK 3FL 60D 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.84/each

Specifications

Dimensions

  • Body Diameter
    0.5000 in
  • Shank Diameter
    0.2500 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes
    3
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)