Motion
MT3156165
1 Flutes, 0.3750 in Body Dia., 0.2500 in Shank Dia., Carbide Material
MI ITEM #04860460
MFR #MT3156165
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Flutes, 0.3750 in Body Dia., 0.2500 in Shank Dia., Carbide Material
MI ITEM #04860460
MFR #MT3156165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.80/each

Specifications

Dimensions

  • Body Diameter
    0.3750 in
  • Shank Diameter
    0.2500 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes
    1
  • Type
    Countersink

Overview

Mfr description
56165 5753 CBD C'SINK 3FL 60D 3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought