Motion
MT6556141
6 Flutes, 0.5000 in Body Dia., 0.2500 in Shank Dia., Carbide Material
MI ITEM #04860491
MFR #MT6556141
Your Price$52.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Flutes, 0.5000 in Body Dia., 0.2500 in Shank Dia., Carbide Material
MI ITEM #04860491
MFR #MT6556141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.09/each(List $59.90)

Overview

Mfr description
56141 5754 C'SINK 82DEG 6FL 1/2"

Specifications

  • Type
    Countersink
  • Body Diameter
    0.5000 in
  • Number Of Flutes
    6
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text