Motion
MT6556142
6 Flutes, 0.7500 in Body Dia., 0.3750 in Shank Dia., Carbide Material
Mi Item #04860495
MFR #MT6556142
Price$100.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Flutes, 0.7500 in Body Dia., 0.3750 in Shank Dia., Carbide Material
Mi Item #04860495
MFR #MT6556142

Mfr description
56142 5754 C'SINK 82DEG 6FL 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.01/each

Specifications

Dimensions

  • Body Diameter
    0.7500 in
  • Shank Diameter
    0.3750 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes
    6
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)