Motion
88149
MARXMAN™ Manintenance Tools Square End Mill - 189 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 11/16 in Mill Diameter, 2 Flutes, 1-5/16 in Length of Cut
MI ITEM #04860683
MFR #88149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Square End Mill - 189 Series, High Speed Steel Material, Bright Finish/Coating, Single End, 11/16 in Mill Diameter, 2 Flutes, 1-5/16 in Length of Cut
MI ITEM #04860683
MFR #88149

Mfr description
88149 189 HSS 2FL SE 11/16X1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-5/16 in
  • Length Type
    Regular
  • Mill Diameter  
    11/16 in
  • Overall Length
    3-5/16 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    189
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)