Motion
MT3098656
MT3098656
Mi Item #04860710
MFR #MT3098656
Price$406.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3098656
Mi Item #04860710
MFR #MT3098656

Mfr description
98656 5902 THD MILL 1/4"-18 NPT TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.45/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Thread Size
    1/4 – 18

Details

  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Solid Carbide
  • Series
    5902
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)