Overview
Mfr description
98658 5902 THD MILL 1/4-18 NPTF TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardNPTF
- Overall Length3 in
- Series5902
- Thread Size1/4 – 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data