Specifications
Dimensions
- Helix Angle30 °
- Length of Cut0.1130 in
- Length TypeStub
- Mill Diameter0.0750 in
- Overall Length1-1/2 in
- Shank Diameter1/8 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingBright
- Mill MaterialCarbide
- Miniature End MillMiniature
- Number Of Flutes4
- Series5908
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Overview
Mfr description
52493 5908 CBD STUB 4FLT EM .075"