Motion
52654
MORSE® Cutting Tools Ball End Mill - 5911 Series, Carbide Material, 0.0540 in Mill Dia., 0.1620 in Cutting Length, 1/8 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #04860937
MFR #52654
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 5911 Series, Carbide Material, 0.0540 in Mill Dia., 0.1620 in Cutting Length, 1/8 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #04860937
MFR #52654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52654 5911 CARB BALL EM 2FL .054"

Specifications

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Helix Angle
    30 °
  • Length Type
    Regular
  • Length of Cut
  • Mill Diameter
  • Mill Material
    Carbide
  • Miniature End Mill
    Miniature
  • Number Of Flutes
  • Overall Length
    1-1/2 in
  • Series
    5911
  • Shank Diameter
  • Single Or Double End
  • Spiral Direction
    Right Hand Spiral
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text