Motion
MX1084377
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut, 7 in Overall Length
Mi Item #04861191
MFR #MX1084377
Price$53.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut, 7 in Overall Length
Mi Item #04861191
MFR #MX1084377

Mfr description
84377 597 BURR SA-5L6 D/C 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.09/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Length of Cut
    1 in
  • Overall Length
    7 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Plain End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    597
  • Shape
    Cylindrical
  • Trade Number
    SA-5L6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)