Motion
MX1084381
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/16 in Length of Cut, 6-7/32 in Overall Length
MI ITEM #04861195
MFR #MX1084381
Price$29.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/16 in Length of Cut, 6-7/32 in Overall Length
MI ITEM #04861195
MFR #MX1084381

Mfr description
84381 597 BURR SD-1L6 D/C 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.23/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length of Cut
    3/16 in
  • Overall Length
    6-7/32 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    597
  • Shape
    Ball
  • Trade Number
    SD-1L6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)