Motion
MX1084384
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/8 in Length of Cut, 6-1/4 in Overall Length
Mi Item #04861198
MFR #MX1084384
Price$35.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/8 in Length of Cut, 6-1/4 in Overall Length
Mi Item #04861198
MFR #MX1084384

Mfr description
84384 597 BURR SE-1L6 D/C 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.03/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length of Cut
    3/8 in
  • Overall Length
    6-1/4 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    597
  • Shape
    Oval
  • Trade Number
    SE-1L6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)