Motion
MX1083369
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 3/8 in Length of Cut
MI ITEM #04861206
MFR #MX1083369
List Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 3/8 in Length of Cut
MI ITEM #04861206
MFR #MX1083369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.67/each for your price

Overview

Mfr description
83369 597 BURR SG-43 D/C 1/8

Specifications

  • Shape
    Tree
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/8 in
  • Length of Cut
    3/8 in
  • Shank Diameter
    1/8 in
  • End Type
    Pointed End
  • Trade Number
    SG-43
  • Finish Coating
    Bright
  • Series
    597
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text