Motion
MX1084395
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 6-5/8 in Overall Length
Mi Item #04861211
MFR #MX1084395
Price$37.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 6-5/8 in Overall Length
Mi Item #04861211
MFR #MX1084395

Mfr description
84395 597 BURR SL-1L6 D/C 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.67/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Included Angle
    14 °
  • Length of Cut
    5/8 in
  • Overall Length
    6-5/8 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    597
  • Shape
    14° Taper
  • Trade Number
    SL-1L6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)