Motion
MX1084396
MARXMAN™ Manintenance Tools Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 1-1/16 in Length of Cut, 7-1/16 in Overall Length
MI ITEM #04861212
MFR #MX1084396
Price$43.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 1-1/16 in Length of Cut, 7-1/16 in Overall Length
MI ITEM #04861212
MFR #MX1084396

Mfr description
84396 597 BURR SL-3L6 D/C 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.23/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Included Angle
    14 °
  • Length of Cut
    1-1/16 in
  • Overall Length
    7-1/16 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    597
  • Shape
    14° Taper
  • Trade Number
    SL-3L6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)