Motion
MT3292853
MORSE® Cutting Tools Ball End Mill - 5976 Series, Carbide Material, 3/8 in Mill Dia., 5/8 in Cutting Length, 3/8 in Shank Dia., 2 in Overall Length
Mi Item #04861309
MFR #MT3292853
Price$61.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 5976 Series, Carbide Material, 3/8 in Mill Dia., 5/8 in Cutting Length, 3/8 in Shank Dia., 2 in Overall Length
Mi Item #04861309
MFR #MT3292853

Mfr description
92853 5976 BALL 4F STUB 3/8" TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.94/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    5/8 in
  • Length Type
    Stub
  • Mill Diameter  
    3/8 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    ALTiN
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    5976
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)