Motion
MT3259059
MT3259059
Mi Item #04861384
MFR #MT3259059
Price$23.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3259059
Mi Item #04861384
MFR #MT3259059

Mfr description
59059 5989 CBD DRILL-MILL 3/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.46/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut
    3/8 in
  • Length Type
    Regular
  • Mill Diameter
    3/32 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Carbide
  • Number Of Flutes
    2
  • Series
    5989
  • Single Or Double End
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)