Motion
MT7152915
variFLUTE™ NF Corner Radius End Mill - 5990 Series, Carbide Material, 3/4 in Mill Diameter
MI ITEM #04861394
MFR #MT7152915
List Price$657.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
variFLUTE™ NF Corner Radius End Mill - 5990 Series, Carbide Material, 3/4 in Mill Diameter
MI ITEM #04861394
MFR #MT7152915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$657.46/each for your price

Overview

Mfr description
52915 5990 HP ALUM LG CR 2F 3/4"

Specifications

  • Mill Diameter
    3/4 in
  • Mill Material
    Carbide
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Number Of Flutes
    2
  • Single Or Double End
    Single
  • Overall Length
    5 in
  • Series
    5990
  • Center Cutting
    Center Cutting/Corner Radius
  • Extended Reach
    None
  • Length Type
    Long
  • Length of Cut
    2-1/2 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text