Overview
Mfr description
92920 5991Z ALUM SQ 2FL ZRN 1/4"
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingZrN
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachNone
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length2-1/2 in
- Length TypeRegular
- Series5991Z
- Center CuttingCenter Cutting
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data