Motion
MT7152933
variFLUTE™ NF Corner Radius End Mill - 5992 Series, Carbide Material, 1/2 in Mill Diameter
Mi Item #04861428
MFR #MT7152933
Price$179.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
variFLUTE™ NF Corner Radius End Mill - 5992 Series, Carbide Material, 1/2 in Mill Diameter
Mi Item #04861428
MFR #MT7152933

Mfr description
52933 5992 HP ALUM CR 3FLT 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.19/each

Specifications

Dimensions

  • Length of Cut
    1-1/4 in
  • Length Type
    Regular
  • Mill Diameter
    1/2 in
  • Overall Length
    3 in
  • Shank Diameter
    1/2 in

Details

  • Center Cutting
    Center Cutting/Corner Radius
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Carbide
  • Number Of Flutes
    3
  • Series
    5992
  • Single Or Double End
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)