Motion
MT7192655
variFLUTE™ NF Ball End Mill - 5993Z Series, Carbide Material, 3/4 in Mill Dia., 1-3/4 in Cutting Length, 3/4 in Shank Dia., 4 in Overall Length
MI ITEM #04861464
MFR #MT7192655
List Price$691.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
variFLUTE™ NF Ball End Mill - 5993Z Series, Carbide Material, 3/4 in Mill Dia., 1-3/4 in Cutting Length, 3/4 in Shank Dia., 4 in Overall Length
MI ITEM #04861464
MFR #MT7192655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$691.76/each for your price

Overview

Mfr description
92655 5993Z ALUM BALL 2F ZRN 3/4

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ZrN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    4 in
  • Length Type
    Regular
  • Series
    5993Z
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text