Motion
MT7192656
variFLUTE™ NF Ball End Mill - 5993Z Series, Carbide Material, 1 in Mill Dia., 1-3/4 in Cutting Length, 1 in Shank Dia., 4 in Overall Length
Mi Item #04861468
MFR #MT7192656
Price$1,074.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
variFLUTE™ NF Ball End Mill - 5993Z Series, Carbide Material, 1 in Mill Dia., 1-3/4 in Cutting Length, 1 in Shank Dia., 4 in Overall Length
Mi Item #04861468
MFR #MT7192656

Mfr description
92656 5993Z ALUM BALL 2FL ZRN 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,074.73/each

Specifications

Dimensions

  • Length of Cut  
    1-3/4 in
  • Length Type
    Regular
  • Mill Diameter  
    1 in
  • Overall Length
    4 in
  • Shank Diameter  
    1 in

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    ZrN
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    5993Z
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)